Beli spot cooler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Triple Duct No Swing (Pendingin Spot)Deskripsi:Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 20
- Power Consumption (50Hz): 2.43kW
- Cooling Capacity (50Hz): 5.6kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 600x490x1120
- Power Supply Voltage (V) : 220
- CKE Dust Collector (Pengumpul Debu)Deskripsi:Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 220
- Suiden Spot Cooler Portable (Pendingin Spot)atribut:
- Automatic swivel: No
- Cooling Capacity (kW/BTU): 2.2 / 7500
- Dimensions (mm): 412x354x1041
- Drain Tank Capacity (L): 5
- Operation Safety: 25 - 45 deg
- Power (W): 850
- Power Supply Voltage (V) : Single phase 220
- Refrigerant: R407C
- Suiden Spot Cooler Dual Duct Auto Swing (Pendingin Spot)Deskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- KATSU Portable Air Cooler with Wheels (Pendingin Udara)Deskripsi:Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60atribut:
- Voltage (V/Hz): 220-240/50-60
- Fan Type: Axial
- Suiden Spot Cooler Single Duct (Pendingin Spot)atribut:
- Cable Length (m): 1.8
- Cooling Capacity (kW): 2.7 (9200 BTU)
- Dimensions (mm): 400x390x830 (not including cool air and exhaust air ducts)
- Drain Tank Capacity (L): 4
- Operating Safety (°C): 18 (50%) - 45 (40%)
- Power Consumption (kW): 0.73
- Power Supply: Single phase 220V/240V, 50Hz
- Suiden Extension Cold Air Duct for Spot Air Conditioner φ125 x 5m (Selang Udara Dingin Tambahan AC Spot)atribut:
- Diameter (mm): 125
- Length (m): 5
- Suitable Model: SS-25ED/DD/WC/DG, SS-45EC/DC, SS-63EC-3
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- AYORACK AI20-Series Heavy Duty Warehouse Rack (Rak Besi / Rak Gudang)atribut:
- Finishing: Cat + Powder Coating
- Material: Steel
- Load Capacity (kg/layer): 2000
- Assembled Dimensions (cm): 400 x 90 x 250
- Suiden Ventilator Portable (Ventilator Portabel)atribut:
- Power (V): 100
- Safety device: Built-in thermal protector
- Suiden Spot Air Conditioner Exhaust Duct (Selang Buang AC Spot)atribut:
- Diameter (mm): 180
- Length (m): 4
- Suitable Model: SS-25ED-1/3, SS-25DD-1/3, SS-25WC-1/3
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
Daftar Harga spot cooler Terbaru October 2026
| Suiden Spot Cooler Single Duct No Swing (Pendingin Spot) | Rp19.999.900 |
| Suiden Spot Cooler Triple Duct No Swing (Pendingin Spot) | Rp55.999.900 |
| CKE Dust Collector (Pengumpul Debu) | Rp6.599.900 |
| Suiden Spot Cooler Portable (Pendingin Spot) | Rp10.999.900 |
| Suiden Spot Cooler Dual Duct Auto Swing (Pendingin Spot) | Rp37.999.900 |
| Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot) | Rp34.999.900 |
| Trilliun Duct Air Hose (Selang Exhaust) | Rp28.900 |
| KATSU Portable Air Cooler with Wheels (Pendingin Udara) | Rp7.799.900 |
| Suiden Spot Cooler Single Duct (Pendingin Spot) | Rp17.999.900 |
| Sharp Air Cooler | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6cP103200228-1.jpg)
/73P103200255-1.jpg)
/2uP111282102-1.jpg)
/g9P109248585-1.jpg)
/6lP103200237-1.jpg)
/6uP103200246-1.jpg)
/e2P105605506-1.jpg)
/glP103458597-1.jpg)
/38P113182116-1.jpg)

/o7P111896871-2.jpg)
/P101518183-1.jpg)
/kuP109151750-1.jpg)

/ceP111476446-1.jpg)
/iaP104714658-1.jpg)
/icP108207660-1.jpg)
/5aP111896190-1.jpg)
/jdP103684697-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)